Zoro Homepage

Filter, Air Inlet 3/4", NPT, 288 scfm

  • Mfr # F35451-411

  • Zoro # G4804783


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 7/8 in
Overall Width
3 9/16 in
Filter Rating
5 micron
Drain Type
Automatic
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35451-411
Zoro #
G4804783
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 7/8 in
Overall Width
3 9/16 in
Air Outlet Size
3/4 in
Overall Depth
10 13/16 in
Air Inlet Size
3/4 in

Description

Filter, Filter Type Standard, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 288 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 9/16 in, Overall Height 3 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Series 3000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104451, Duty Rating Heavy Duty, Filter Bowl Capacity 5.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.