Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 6.20 In. H, 2.91 In. W

  • Mfr # P39124-100

  • Zoro # G8532535


product price: $62.58
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
140 psi
Max. Flow - Air Treatment
47 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39124-100
Zoro #
G8532535
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
0.5 oz
Overall Height
6 3/16 in
Bowl Size
0.5 oz.
Pipe Size
1/4" NPT
Overall Width
1 9/16 in
Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Overall Depth
2 15/16 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
140 psi
Max. Flow - Air Treatment
47 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Polycarbonate
Includes
Panel Nut
Max. Temp.
125 Degrees F
Filter Rating
5 micron
Drain Type
Manual
Item
Filter-Regulator
Adjustment Knob
Standard
For Removal Of
Oil, Particles, Water
Max. Pressure
140 psi
Adjustment Range
0 to 140 psi
Bowl Material
Polycarbonate
Max. Flow
47 cfm
Pressure Gauge Included
No
System Location
Air Line
Body Material
Aluminum
Differential Pressure Indicator Included
No
Series
1000
Filter Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
Air Outlet Type
NPT
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
23 Degrees F
Maximum Flow Rate
47 cfm
Filter Bowl Material
Polycarbonate
For Fluid Type
Oil, Particles, Water
For Substance Type
Oil, Particles, Water
Filter Bowl Capacity
0.5 oz
Minimum Regulated Pressure
0 psi
Regulator Type
Relieving
Number of Air Inlets
1
Drain Part Compatibility
104298
Modular Connection
Modular Connection
Drain Included
Yes
Number of Air Outlets
1
Filter Element Material
Polyethylene
Pressure Drop
33 psi
Air Inlet Type
NPT
Maximum Regulated Pressure
140 psi
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 47 cfm, Filter Rating 5 micron, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 9/16 in, Series 1000, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104298, Filter Bowl Capacity 0.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.