Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 9.96 In. H, 3.15 In. W

  • Mfr # P39333-100

  • Zoro # G5724275


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
132 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39333-100
Zoro #
G5724275
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.9 oz
Bowl Size
1.9 oz.
Gauge Port Size
1/8 in
Overall Width
2 3/4 in
Pipe Size
3/8" NPT
Overall Height
10 in
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
3 3/16 in
Air Outlet Size
3/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
132 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Rating
0.3 micron
Max. Pressure
150 psi
Max. Flow
132 cfm
Max. Temp.
125 Degrees F
Item
Filter-Regulator
Drain Type
Manual
Adjustment Range
0 to 140 psi
Adjustment Knob
Standard
Bowl Material
Polycarbonate
Includes
Panel Nut
For Substance Type
Oil, Oil Vapor, Particles, Water
Body Material
Aluminum
Maximum Flow Rate
132 cfm
Pressure Gauge Included
No
Filter Element Material
Polyethylene
Maximum Regulated Pressure
140 psi
Filter Bowl Material
Polycarbonate
Differential Pressure Indicator Included
No
Air Outlet Type
NPT
Filter Bowl Capacity
1.9 oz
Maximum Operating Pressure
150 psi
Filter Bowl Guard Included
Yes
Drain Included
Yes
Number of Air Outlets
1
Pressure Gauge Port Type
NPT
Series
2000
Maximum Operating Temperature
125 Degrees F
Number of Air Inlets
1
Minimum Operating Temperature
23 Degrees F
Pressure Drop
33 psi
Filter Type
Coalescing
Regulator Type
Relieving
Minimum Regulated Pressure
0 psi
For Fluid Type
Oil, Oil Vapor, Particles, Water
Adjustment Mechanism
Knob
Air Inlet Type
NPT
Drain Part Compatibility
104320
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 132 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.