Zoro Homepage

Filter/Regulator Lubricator, 0 to 140 psi

  • Mfr # C38331-800

  • Zoro # G5785647


product price: $322.52
/ea
Free Shipping & Returns

Key Features

Includes
Guard
Pipe Size
3/8" NPT
Max. Pressure
150 psi
Bowl Size
1.9 oz.
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38331-800
Zoro #
G5785647
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8" NPT
Bowl Size
1.9 oz.
Overall Height
9 15/16 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
8 11/16 in
Gauge Port Size
1/8 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.9 oz
Air Inlet Size
3/8 in
Overall Depth
3 9/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard
Max. Pressure
150 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Max. Flow - Air Treatment
99 cfm
Max. Pipe Run - Air Treatment
6 ft
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material
Polycarbonate
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Polycarbonate
Adjustment Knob
Standard
Max. Temp.
125 Degrees F
Number of Pieces - Air Treatment
3
For Removal Of
Oil, Particles, Water
Adjustment Range
0 to 140 psi
Max. Incoming Pressure - Air Treatment
150 psi
Item - FRL
Filter/Regulator/Lubricator
Max. Flow
99 cfm
Sight Dome Included
Yes
Series
2000
Drain Included
Yes
Body Material
Aluminum
Air Outlet Type
NPT
Filter Bowl Capacity
1.9 oz
For Substance Type
Air
Maximum Operating Pressure
150 psi
Lubricator Bowl Material
Polycarbonate
Minimum Operating Temperature
23 Degrees F
Seal Material
Nitrile
Pressure Gauge Port Type
NPT
Lubricator Bowl Capacity
4.3 oz
Minimum Regulated Pressure
0 psi
Lubricator Bowl Guard Material
Polycarbonate
Drain Part Compatibility
104320
Adjustment Mechanism
Knob
Number of Air Inlets
1
Pressure Drop
33 psi
Lubricator Bowl Guard Included
Yes
System Location
Air Line
Duty Rating
Standard Duty
Regulator Type
Relieving
Adjustment Mechanism Material
Acetal
Maximum Operating Temperature
125 Degrees F
Number of Air Outlets
1
Maximum Flow Rate
99 cfm
Modular Connection
Modular Connection
Filter Bowl Material
Plastic
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
Filter Element Material
Polyethylene
Filter Bowl Guard Material
Nylon
Pressure Gauge Included
Yes
For Maximum Pipe Run
6 ft
For Fluid Type
Compressed Air
Maximum Regulated Pressure
140 psi
Type
3 Piece

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 99 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.9 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Manual, Overall Width 8 11/16 in, Series 2000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.