Zoro Homepage

Filter/Regulator/Lubricator, 1/2", NPT

  • Mfr # C38341-801

  • Zoro # G4840158


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 11/16 in
Overall Height
7 11/16 in
Filter Rating
5 micron
Drain Type
Automatic
Filter Bowl Guard Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38341-801
Zoro #
G4840158
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
8 11/16 in
Overall Height
7 11/16 in
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/2 in
Overall Depth
3 9/16 in

Details

Filter Rating
5 micron
Drain Type
Automatic
Item
Filter/Regulator/Lubricator
Filter Bowl Guard Included
Yes
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
140 psi
Filter Bowl Material
Polycarbonate
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Acetal
Body Material
Aluminum
Filter Type
Coalescing
For Fluid Type
Compressed Air
For Substance Type
Air
Air Inlet Type
NPT
Regulator Type
Relieving
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Maximum Flow Rate
150 scfm
Air Outlet Type
NPT
Series
2000
Adjustment Location
Top
Drain Included
Yes
Maximum Regulated Pressure
250 psi
Seal Material
Nitrile
Lubricator Bowl Capacity
4.3 oz
Lubricator Type
Mist
System Location
Air Line
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
125 Degrees F
Filter Bowl Capacity
2.3 oz

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 150 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.3 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Automatic, Overall Width 8 11/16 in, Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.