Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 1/2", NPT

  • Mfr # C38341-811

  • Zoro # G4805912


product price: $403.98
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Filter Rating
5 micron
Overall Width
8 11/16 in
Overall Height
7 11/16 in
Regulator Type
Relieving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38341-811
Zoro #
G4805912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
8 11/16 in
Overall Height
7 11/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
3 9/16 in

Details

Drain Type
Automatic
Filter Rating
5 micron
Item
Filter/Regulator/Lubricator
Regulator Type
Relieving
For Fluid Type
Compressed Air
Series
2000
For Substance Type
Air
Filter Bowl Capacity
2.8 oz
Lubricator Type
Mist
Maximum Regulated Pressure
250 psi
Filter Type
Coalescing
Lubricator Bowl Capacity
3.7 oz
Adjustment Mechanism Material
Acetal
Air Inlet Type
NPT
Seal Material
Nitrile
Adjustment Mechanism
Knob
Adjustment Location
Top
Air Outlet Type
NPT
System Location
Air Line
Filter Bowl Material
Metal
Body Material
Aluminum
Maximum Operating Pressure
140 psi
Minimum Operating Temperature
23 Degrees F
Modular Connection
Modular Connection
Maximum Flow Rate
150 scfm
Minimum Operating Pressure
0 psi
Sight Dome Included
Yes
Drain Included
Yes
Maximum Operating Temperature
175 Degrees F
Pressure Gauge Included
Yes

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 150 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.8 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 8 11/16 in, Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.