Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, Knob, 200 psi

  • Mfr # 104104-F02

  • Zoro # G710769119


product price: $51.29
/ea

Key Features

Body Material
Composite
Overall Length
1 7/8 in
Overall Height
2 1/2 in
Overall Width
15/16 in
Max. Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104104-F02
Zoro #
G710769119
UPC #
663023113791
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Overall Height
2 1/2 in
Overall Width
15/16 in
Width
23 4/5 mm
Height
63 9/10 mm
Length
48 2/5 mm
Outlet Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Body Material
Composite
Max. Temp.
200 Degrees F
Valve Max. Pressure Rating
200 psi
Speed Adjustment
Adjustment Knob
Application
Diaphragm Pumps
Adjustment Knob
Calibrated
Valve Outlet Port
1/4 in NPT
Pressure Range
200 psi
Valve Inlet Port
1/4 in NPT
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
200 psi
Product Type
Flow Control Valve
Adjustment Method
Knob
Outlet Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Minimum
0 psi
Configuration
Inline
Inlet Port Connection Type
NPT
Flow Rate - Maximum
28 scfm
Outlet Port Connection Type
NPT
Control Direction
Uni-Directional

Description

Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 200 psi, Pressure Range 200 psi, Max. Temp. 200 Degrees F, Calibrated Adjustment Knob, Adjustment Knob Speed Adjustment, Length 48 2/5 mm, Width 23 4/5 mm, Height 63 9/10 mm, Pneumatic Valves Product Group Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.