Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fltr, 3000Srs, Npt

  • Mfr # F35462-411

  • Zoro # G4423177


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 1/2 in
Filter Rating
5 micron
Overall Width
3 9/16 in
Drain Included
Yes
Series
Series 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F35462-411
Zoro #
G4423177
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
11 1/2 in
Overall Width
3 9/16 in
Overall Depth
3 7/8 in

Details

Item
Compressed Air Filter
Filter Rating
5 micron
Drain Included
Yes
Series
Series 3000
Body Material
Aluminum
Standards
2014/34/EU, ATEX Directive 94/9/EEC
Filter Bowl Capacity
5.9 oz
Filter Bowl Guard Material
Nylon
Filter Type
Standard
Seal Material
Nitrile
Maximum Operating Temperature
140 Degrees F
Filter Element Material
Polyethylene
Minimum Operating Temperature
-23 Degrees F
Maximum Flow Rate
353 cfm
Filter Bowl Material
Aluminum
Maximum Operating Pressure
250 psi

Description

Compressed Air Filter, Filter Type Standard, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Overall Width 3 9/16 in, Overall Height 11 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Series Series 3000, Body Material Aluminum, Filter Bowl Capacity 5.9 oz, Filter Bowl Guard Material Nylon, Filter Element Material Polyethylene, Filter Rating 5 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.