Fluid End Repair Kit, Acetal Ball

  • Mfr # 637137-63-C
  • Zoro # G7277706
product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

For Use With
3P785
For Use With Mfr. Model Number
650717-C
Includes
Balls, Diaphragms, O-Rings, Seals
Section Description
Fluid
Diaphragm Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637137-63-C
Zoro #
G7277706
UPC #
663023112626
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With
3P785
For Use With Mfr. Model Number
650717-C
Includes
Balls, Diaphragms, O-Rings, Seals
Section Description
Fluid
Diaphragm Material
FKM
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
-40 Degrees F
Media Intake Pressure (Maximum)
50 psi
Compatible with Manufacturer Model Number
650717-C
Compatible with Series
UL
Number of O-Rings
14
Number of Diaphragms
2
Number of Check Balls
4
Media Temperature (Maximum)
212 Degrees F
Number of Seals
14
Compatible Connection Media Type
Fluid
Check Ball Material
Acetal
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
650717-C
Compatible Manufacturer Model Number
650717-C
Compatible with Manufacturer Model No.
650717-C
Compatible with Mfr. Model No.
650717-C
For Use with Mfr Model Number
650717-C
Compatible Pump Manufacturer Part Number
650717-C
Compatible Mfr. Model Number
650717-C
Media Intake Pressure - Maximum
50 psi
Compatible Series
UL

Description

Fluid End Repair Kit, Check Ball Material Acetal, Compatible with Grainger Part Number 3P785, Compatible with Manufacturer Model Number 650717-C, Diaphragm Material FKM, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 50 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, O-Rings, Seals, Media Temperature (Minimum) -40 Degrees F

Ratings & reviews