Shop ARO

Fluid End Repair Kit, Buna-N Ball

  • Mfr # 637401-GG
  • Zoro # G1502575

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

For Use With
EXP
For Use With Mfr. Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Section Description
Fluid
Type
Nitrile
Includes
Balls, Diaphragms, O-Rings, Seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637401-GG
Zoro #
G1502575
UPC #
663023098494
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With
EXP
For Use With Mfr. Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Section Description
Fluid
Type
Nitrile
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
10 Degrees F
Media Intake Pressure (Maximum)
120 psi
Number of Seals
24
Compatible with Series
EXP
Compatible Connection Media Type
Fluid
Number of O-Rings
20
Compatible with Manufacturer Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Check Ball Material
Buna-N
Number of Diaphragms
2
Number of Check Balls
4
Media Temperature (Maximum)
180 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Compatible Manufacturer Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Compatible with Manufacturer Model No.
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Compatible with Mfr. Model No.
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
For Use with Mfr Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Compatible Pump Manufacturer Part Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Compatible Mfr. Model Number
PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG
Media Intake Pressure - Maximum
120 psi
Compatible Series
EXP
For Wire Feeder Series
EXP

Description

Fluid End Repair Kit, Check Ball Material Buna-N, Compatible Grainger Part Number 6CCK5, 6CCK8, Compatible with Manufacturer Model Number PD10A-AAP-FGG, PD10A-AAP-GGG, PD10A-AAS-GGG, PD10A-ACP-GGG, PD10A-ACS-GGG, PD10A-ASP-GGG, PD10A-ASS-GGG, PD10A-BAP-GGG, PD10A-BCP-GGG, PD10A-BSP-GGG, PD10S-ASS-GGG, PE10A-AAP-GGG-ADF, PW10A-AAP-GGG, PW10A-AAS-FGG, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 24, Valve Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.