Fluid End Repair Kit, FKM Ball

  • Mfr # 637165-34
  • Zoro # G6522871
product price: 
$
2,282.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6662A3-334-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637165-34
Zoro #
G6522871
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
6662A3-334-C
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Check Balls
4
Compatible with Series
PRO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Compatible with Brand
ARO
Media Temperature (Maximum)
200 Degrees F
Number of O-Rings
21
Number of Seals
21
Media Intake Pressure (Maximum)
120 psi
Compatible with Manufacturer Model Number
6662A3-334-C
Media Temperature (Minimum)
40 Degrees F
Check Ball Material
FKM
Number of Diaphragms
4
Compatible Manufacturer Part Number
6662A3-334-C
Compatible Manufacturer Model Number
6662A3-334-C
Compatible with Manufacturer Model No.
6662A3-334-C
Compatible with Mfr. Model No.
6662A3-334-C
For Use with Mfr Model Number
6662A3-334-C
Compatible Pump Manufacturer Part Number
6662A3-334-C
Compatible Mfr. Model Number
6662A3-334-C
Media Intake Pressure - Maximum
120 psi
Compatible Series
PRO

Description

Fluid End Repair Kit, Check Ball Material FKM, Compatible with Manufacturer Model Number 6662A3-334-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 21, Number of Seals 21, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat

Ratings & reviews