Fluid End Repair Kit, Hytrel Ball

  • Mfr # 637375-CC
  • Zoro # G3998679
product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637375-CC
Zoro #
G3998679
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
Valve Type
Ball
Item - Air Operated Pumps
Repair Pump Kit
Pump Operation Type
Air Operated
Max. Temp - Pumps
150 Degrees F
Connection Style
NPT
Includes
Balls, Diaphragms, O-Rings, Seals
Material
Aluminum
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
Hytrel
Number of Seals
20
Compatible with Series
Compact
Media Temperature (Minimum)
-20 Degrees F
Compatible with Manufacturer Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Media Temperature (Maximum)
180 Degrees F
Number of Diaphragms
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Compatible with Brand
ARO
Compatible Connection Media Type
Fluid
Number of O-Rings
16
Compatible Manufacturer Part Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Compatible Manufacturer Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Compatible with Manufacturer Model No.
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Compatible with Mfr. Model No.
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
For Use with Mfr Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Compatible Pump Manufacturer Part Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Compatible Mfr. Model Number
PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC
Media Intake Pressure - Maximum
120 psi
Compatible Series
Compact

Dimensions

Inlet/Outlet Size
1 in
Air Inlet Size
1/2 in NPT

Description

Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 55HE82, Compatible Mfr. Model Number PD15A-AAP-CCC, PD15A-AAS-CCC, PD15A-AAS-HCC, PD15A-ACP-CCC, PD15A-ASP-CCC, PD15A-BAP-CCC, PD15A-BCP-CCC, PD15S-ASS-CCC, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 16, Number of Seals 20, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews