Shop ARO

Fluid End Repair Kit, Hytrel Ball

  • Mfr # 637391-CC
  • Zoro # G3998992

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
For Use With Mfr. Model Number
PD15P-FPS-PCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
Item - Air Operated Pumps
Repair Pump Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637391-CC
Zoro #
G3998992
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
Housing Material - Pumps
Polypropylene
For Use With Mfr. Model Number
PD15P-FPS-PCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
Item - Air Operated Pumps
Repair Pump Kit
Pump Operation Type
Air Operated
Max. Temp - Pumps
150 Degrees F
Connection Style
Flange
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Hytrel
Valve Type
Ball
Material
Polypropylene
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
10 Degrees F
Compatible Connection Media Type
Fluid
Compatible with Series
EXP
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD15P-FPS-PCC
Check Ball Material
Hytrel
Number of Seals
22
Media Intake Pressure (Maximum)
120 psi
Number of O-Rings
20
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Media Temperature (Maximum)
200 Degrees F
Compatible Manufacturer Part Number
PD15P-FPS-PCC
Compatible Manufacturer Model Number
PD15P-FPS-PCC
Compatible with Manufacturer Model No.
PD15P-FPS-PCC
Compatible with Mfr. Model No.
PD15P-FPS-PCC
For Use with Mfr Model Number
PD15P-FPS-PCC
Compatible Pump Manufacturer Part Number
PD15P-FPS-PCC
Compatible Mfr. Model Number
PD15P-FPS-PCC
Media Intake Pressure - Maximum
120 psi
Compatible Series
EXP

Dimensions

Inlet/Outlet Size
1 1/2 in
Air Inlet Size
1/2 in NPT

Description

Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 55HE92, Compatible with Manufacturer Model Number PD15P-FPS-PCC, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 22, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.