Shop ARO

Fluid End Repair Kit, Hytrel Ball

  • Mfr # 637401-CC
  • Zoro # G3998712

product price: 
$
290.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637401-CC
Zoro #
G3998712
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
Diaphragm Material
Hytrel
Housing Material - Pumps
Aluminum
For Use With Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Diaphragm Material - Pumps
Hytrel
Fits Brand
ARO
Valve Type
Ball
Item - Air Operated Pumps
Repair Pump Kit
Pump Operation Type
Air Operated
Max. Temp - Pumps
150 Degrees F
Connection Style
NPT
Includes
Balls, Diaphragms, O-Rings, Seals
Material
Aluminum
Product Type
Fluid End Repair Kit
Check Ball Material
Hytrel
Number of Diaphragms
2
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Number of Seals
24
Compatible Connection Media Type
Fluid
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Media Intake Pressure (Maximum)
120 psi
Number of Check Balls
4
Number of O-Rings
20
Compatible with Series
EXP
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Compatible Manufacturer Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Compatible with Manufacturer Model No.
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Compatible with Mfr. Model No.
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
For Use with Mfr Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Compatible Pump Manufacturer Part Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Compatible Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC
Media Intake Pressure - Maximum
120 psi
Compatible Series
EXP

Dimensions

Inlet/Outlet Size
1 in
Air Inlet Size
1/2 in NPT

Description

Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 55HE81, Compatible with Manufacturer Model Number PD10A-AAP-CCC, PD10A-AAP-HCC, PD10A-AAS-CCC, PD10A-AAS-FCC, PD10A-ACP-CCC, PD10A-ACP-HCC, PD10A-ASP-CCC, PD10A-BAP-CCC, PD10A-BCP-CCC, PD10S-ASS-CCC, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 24, Valve Type Ball, Product Type Fluid End Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.