Shop ARO

Fluid End Repair Kit, Hytrel Ball

  • Mfr # 637427-CC
  • Zoro # G916173505

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD07P-APS-PCC
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Inlet/Outlet Size
3/4 in
Compatible with Mfr. Model No.
PD07P-APS-PCC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637427-CC
Zoro #
G916173505
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
PD07P-APS-PCC
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Compatible with Mfr. Model No.
PD07P-APS-PCC
Product Type
Fluid End Repair Kit
Number of Seals
8
Compatible Manufacturer Part Number
PD07P-APS-PCC
Diaphragm Material
Hytrel
Connection Style
NPT
Number of Check Balls
4
Media Temperature (Minimum)
10 Degrees F
Pump Operation Type
Air Operated
Max. Temp - Pumps
150 Degrees F
Item - Air Operated Pumps
Repair Pump Kit
Material
Hyrtel
Compatible with Manufacturer Model No.
PD07P-APS-PCC
Check Ball Material
Hytrel
Media Intake Pressure (Maximum)
120 psi
Compatible with Series
Compact
Compatible with Brand
ARO
Number of Diaphragms
2
Number of O-Rings
6
Compatible with Pump Type
Air Operated Double Diaphragm Pump
For Use with Mfr Model Number
PD07P-APS-PCC
Compatible Connection Media Type
Fluid
Diaphragm Material - Pumps
Hytrel
Compatible with Manufacturer Model Number
PD07P-APS-PCC
Compatible Manufacturer Model Number
PD07P-APS-PCC
Housing Material - Pumps
Polypropylene
Media Temperature (Maximum)
180 Degrees F
Valve Type
Ball
Compatible Pump Manufacturer Part Number
PD07P-APS-PCC
Compatible Mfr. Model Number
PD07P-APS-PCC
Media Intake Pressure - Maximum
120 psi
Compatible Series
Compact

Dimensions

Inlet/Outlet Size
3/4 in
Air Inlet Size
1/4 in FNPT

Description

Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part No. 55HE90, Compatible with Mfr. Model No. PD07P-APS-PCC, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes Balls, Diaphragms, O-Rings, Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.