Fluid End Repair Kit, Polyurethane Ball

  • Mfr # 637119-89-C
  • Zoro # G8898303
product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666100-889-C, 666102-889-C
Fits Brand
ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
637119-89-C
Zoro #
G8898303
UPC #
-
Country of Origin
United States
Item
Fluid End Repair Kit
For Use With Mfr. Model Number
666100-889-C, 666102-889-C
Fits Brand
ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Diaphragm Material
Hytrel
Valve Type
Ball
Product Type
Fluid End Repair Kit
Check Ball Material
Polyurethane
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
150 Degrees F
Number of Seals
14
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
666100-889-C, 666102-889-C
Number of O-Rings
14
Compatible with Brand
ARO
Media Intake Pressure (Maximum)
120 psi
Compatible with Series
PRO
Number of Check Balls
4
Media Temperature (Minimum)
-10 Degrees F
Number of Diaphragms
2
Compatible Manufacturer Part Number
666100-889-C, 666102-889-C
Compatible Manufacturer Model Number
666100-889-C, 666102-889-C
Compatible with Manufacturer Model No.
666100-889-C, 666102-889-C
Compatible with Mfr. Model No.
666100-889-C, 666102-889-C
For Use with Mfr Model Number
666100-889-C, 666102-889-C
Compatible Pump Manufacturer Part Number
666100-889-C, 666102-889-C
Compatible Mfr. Model Number
666100-889-C, 666102-889-C
Media Intake Pressure - Maximum
120 psi
Compatible Series
PRO

Description

Fluid End Repair Kit, Check Ball Material Polyurethane, Compatible with Grainger Part Number 2P598, Compatible with Manufacturer Model Number 666100-889-C, 666102-889-C, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO

Ratings & reviews