Zoro Homepage

Fluid End Repair Kit, PTFE

  • Mfr # 637493-TK

  • Zoro # G414886990


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA
Diaphragm Material
PTFE
Valve Type
Ball
Compatible with Brand
ARO
Number of Check Balls
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637493-TK
Zoro #
G414886990
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Standards
FDA
Diaphragm Material
PTFE
Valve Type
Ball
Compatible with Brand
ARO
Number of Check Balls
4
Number of Diaphragms
2
Compatible with Manufacturer Model Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible Connection Media Type
Fluid
Number of O-Rings
12
Check Ball Material
PTFE
Compatible with Series
SD
Number of Seals
14
Compatible with Mfr. Model No.
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible Manufacturer Model Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible with Manufacturer Model No.
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible Pump Manufacturer Part Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
For Use with Mfr Model Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible Manufacturer Part Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00
Compatible Mfr. Model Number
SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 849WD8, Compatible with Manufacturer Model Number SD10R-CSS-STK-B00, SD10R-CSS-STK-BDF, SD10S-CSS-STK-B00, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Brand ARO, Standards FDA, Compatible Connection Media Type Fluid, Compatible with Series SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.