Fluid End Repair Kit, PTFE Ball
- Mfr # 637140-4B
- Zoro # G4327995
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
Santoprene
For Use With Mfr. Model Number
66605, PM05P
Valve Type
Ball
Compatible with Manufacturer Model Number
66605, PM05P
Compatible with Brand
ARO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 637140-4B
- Zoro #
- G4327995
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluid End Repair Kit
- Diaphragm Material
- Santoprene
- For Use With Mfr. Model Number
- 66605, PM05P
- Valve Type
- Ball
- Compatible with Manufacturer Model Number
- 66605, PM05P
- Compatible with Brand
- ARO
- Product Type
- Fluid End Repair Kit
- Compatible Manufacturer Model Number
- 66605, PM05P
- Number of Check Balls
- 4
- Number of Diaphragms
- 2
- Check Ball Material
- PTFE
- Number of O-Rings
- 10
- Compatible Manufacturer Part Number
- 66605, PM05P
- Compatible with Manufacturer Model No.
- 66605, PM05P
- Compatible with Mfr. Model No.
- 66605, PM05P
- For Use with Mfr Model Number
- 66605, PM05P
- Compatible Pump Manufacturer Part Number
- 66605, PM05P
- Compatible Mfr. Model Number
- 66605, PM05P
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 2CAP4, 2CAP5, 2CAP6, 341VT3, 341VT7, 341VT8, 341VU4, 341VU8, 341VX1, 341VX4, 341VX5, 341VX7, 341VX9, 5U663, 5U668, 5U669, Compatible with Manufacturer Model Number 66605, PM05P, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 10, Number of Seals Not Applicable, Valve Type Ball, Product Type Fluid Section Service Kit, Compatible with Brand ARO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.