Fluid End Repair Kit, PTFE Ball

  • Mfr # 637161-4B-C
  • Zoro # G8908785
product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
650736-1056661A3-34B-C
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
637161-4B-C
Zoro #
G8908785
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
650736-1056661A3-34B-C
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Seals
17
Compatible with Brand
ARO
Number of Check Balls
4
Number of Diaphragms
2
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
PRO
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
650736-1056661A3-34B-C
Number of O-Rings
17
Check Ball Material
PTFE
Media Temperature (Maximum)
200 Degrees F
Compatible Manufacturer Part Number
650736-1056661A3-34B-C
Compatible Manufacturer Model Number
650736-1056661A3-34B-C
Compatible with Manufacturer Model No.
650736-1056661A3-34B-C
Compatible with Mfr. Model No.
650736-1056661A3-34B-C
For Use with Mfr Model Number
650736-1056661A3-34B-C
Compatible Pump Manufacturer Part Number
650736-1056661A3-34B-C
Compatible Mfr. Model Number
650736-1056661A3-34B-C
Media Intake Pressure - Maximum
120 psi
Compatible Series
PRO

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U667, Compatible with Manufacturer Model Number 650736-1056661A3-34B-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 17, Number of Seals 17, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO

Ratings & reviews