Fluid End Repair Kit, Santoprene Ball

  • Mfr # 637391-AA
  • Zoro # G0331773
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD15P-FPS-PAA, PD15P-YPS-PAA
For Use With Mfr. Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Type
Santoprene
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings, Seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
637391-AA
Zoro #
G0331773
UPC #
663023098487
Country of Origin
United States

Details

Item
Fluid End Repair Kit
For Use With
Mfr. No. PD15P-FPS-PAA, PD15P-YPS-PAA
For Use With Mfr. Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Type
Santoprene
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Maximum)
200 Degrees F
Compatible with Manufacturer Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Media Temperature (Minimum)
10 Degrees F
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
20
Compatible with Series
EXP
Number of Diaphragms
2
Number of Check Balls
4
Number of Seals
24
Compatible Manufacturer Part Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Compatible Manufacturer Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Compatible with Manufacturer Model No.
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Compatible with Mfr. Model No.
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
For Use with Mfr Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Compatible Pump Manufacturer Part Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Compatible Mfr. Model Number
PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF
Media Intake Pressure - Maximum
120 psi
Compatible Series
EXP

Description

Fluid End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6CCP0, 6CCP2, Compatible with Manufacturer Model Number PD15E-FES-PAA, PD15P-FKS-KAA, PD15P-FPS-PAA, PD15P-YKS-KAA, PD15P-YPS-HAA, PD15P-YPS-PAA, PE15P-FPS-PAA-A00, PE15P-FPS-PAA-AA0, PE15P-FPS-PAA-AD0, PE15P-FPS-PAA-ADF, PE15P-FPS-PAA-AP0, PE15P-FPS-PAA-AS0, PE15P-YPS-PAA-ADF, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 24

Ratings & reviews