Zoro Homepage

Fluid End Repair Kit, Stainless Steel

  • Mfr # 637119-AB-C

  • Zoro # G4328248


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Santoprene
Valve Type
Ball
Compatible with Brand
ARO
Compatible with Series
66610
Compatible with Series Family
66610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637119-AB-C
Zoro #
G4328248
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Diaphragm Material
Santoprene
Valve Type
Ball
Compatible with Brand
ARO
Compatible with Series
66610
Compatible with Series Family
66610
Compatible with Manufacturer Model Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible Connection Media Type
Fluid
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Check Ball Material
Stainless Steel
Number of O-Rings
14
Number of Seals
14
Number of Check Balls
4
Compatible with Mfr. Model No.
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible Manufacturer Model Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible with Manufacturer Model No.
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible Pump Manufacturer Part Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
For Use with Mfr Model Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible Manufacturer Part Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C
Compatible Mfr. Model Number
666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C

Description

Fluid End Repair Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 342HV0, 342HW5, 342HX2, 342HX6, 342HY3, 342HY7, 342JF0, Compatible with Manufacturer Model Number 666100-2AB-C, 666100-3AB-C, 666100-8AB-C, 666101-2AB-C, 666101-8AB-C, 666109-3AB-C, 66610B-8AB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Brand ARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.