Zoro Homepage

Fluid End Repair Kit, Stainless Steel

  • Mfr # 637427-ST

  • Zoro # G8380487


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ball
Diaphragm Material
PTFE
Compatible with Brand
ARO
Compatible with Series
PD07P
Compatible with Series Family
PD07P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637427-ST
Zoro #
G8380487
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Valve Type
Ball
Diaphragm Material
PTFE
Compatible with Brand
ARO
Compatible with Series
PD07P
Compatible with Series Family
PD07P
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Check Ball Material
Stainless Steel
Number of Check Balls
4
Number of O-Rings
10
Number of Seals
12
Number of Diaphragms
4
Compatible with Mfr. Model No.
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Compatible Manufacturer Model Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Compatible with Manufacturer Model No.
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Compatible Pump Manufacturer Part Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
For Use with Mfr Model Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Compatible Manufacturer Part Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B
Compatible Mfr. Model Number
PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B

Description

Fluid End Repair Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 342FG7, 342FK5, 342KR6, 342KR9, 342KU6, 342KU8, 342KV5, 342KW3, 342KY2, 342KY4, 342KZ6, Compatible with Manufacturer Model Number PD-5A-ASS-SST-B, PD05A-AAS-SST-B, PD05P-ADS-DST-B, PD05P-ADS-SST-B, PD05P-AES-SST-B, PD05P-ARS-PST-B, PD05P-ARS-SST-B, PD05P-BES-SST-B, PD05P-BRS-SST-B, PD05R-ASS-SST-B, PD05R-BAS-SST-B, PD05R-BSS-SST-B, Diaphragm Material PTFE, Number of Check Balls 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.