Fluid End Service Kit 1/2 In.
Mfr # 637448
Zoro # G8908803
product price: $666.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
670042
Fits Brand
ARO
Includes
174 and 94276 Lubriplate FML-2 Grease
Diaphragm Material
Viton
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637448
Zoro #
G8908803
UPC #
-
Country of Origin
United States
Dimensions
Media Intake Connection Size
1/2 in
Details
Item
Fluid End Service Kit
For Use With Mfr. Model Number
670042
Fits Brand
ARO
Includes
174 and 94276 Lubriplate FML-2 Grease
Diaphragm Material
Viton
Valve Type
Ball
Product Type
Fluid Section Service Kit
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
670042
Compatible Manufacturer Part Number
670042
Compatible Manufacturer Model Number
670042
Number of Diaphragms
2
Number of Check Balls
4
Number of O-Rings
4
Check Ball Material
Viton
Compatible with Manufacturer Model No.
670042
Compatible with Mfr. Model No.
670042
For Use with Mfr Model Number
670042
Compatible Pump Manufacturer Part Number
670042
Compatible Mfr. Model Number
670042
Description
Fluid End Service Kit, Check Ball Material Viton, Compatible with Grainger Part Number 2UV63, Compatible with Manufacturer Model Number 670042, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals Not Applicable, Valve Type Ball, Product Type Fluid Section Service Kit, Compatible with Brand ARO, Media Intake Connection Size 1/2 in, Includes 174 and 94276 Lubriplate FML-2 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.