Zoro Homepage

Fluid End Service Kit

  • Mfr # 637119-4B-C

  • Zoro # G8908742


product price: $445.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Valve Type
Ball
Diaphragm Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637119-4B-C
Zoro #
G8908742
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Service Kit
For Use With Mfr. Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Fits Brand
ARO
Includes
Balls, Diaphragms, O-Rings, Seals
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Number of O-Rings
9
Number of Seals
9
Media Temperature (Maximum)
212 Degrees F
Number of Diaphragms
2
Check Ball Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Compatible with Series
PRO
Compatible with Brand
ARO
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Compatible with Manufacturer Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Media Temperature (Minimum)
40 Degrees F
Compatible Manufacturer Part Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Compatible Manufacturer Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Compatible with Manufacturer Model No.
666100-24B-C, 666101-2EB-C, 666112-24B-C
Compatible with Mfr. Model No.
666100-24B-C, 666101-2EB-C, 666112-24B-C
For Use with Mfr Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Compatible Pump Manufacturer Part Number
666100-24B-C, 666101-2EB-C, 666112-24B-C
Compatible Mfr. Model Number
666100-24B-C, 666101-2EB-C, 666112-24B-C

Description

Fluid End Service Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U666, Compatible with Manufacturer Model Number 666100-24B-C, 666101-2EB-C, 666112-24B-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.