Zoro Homepage

Fluid Kit, Hytrel

  • Mfr # 637432-C9

  • Zoro # G2830855


product price: $370.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
66625, 66627
Diaphragm Material
Hytrel
Valve Type
Ball
Compatible Manufacturer Model Number
66625, 66627
Compatible with Manufacturer Model Number
66625, 66627
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637432-C9
Zoro #
G2830855
UPC #
663023134901
Country of Origin
China

Details

Item
Fluid Kit
For Use With Mfr. Model Number
66625, 66627
Diaphragm Material
Hytrel
Valve Type
Ball
Compatible Manufacturer Model Number
66625, 66627
Compatible with Manufacturer Model Number
66625, 66627
Compatible Manufacturer Part Number
66625, 66627
Number of Diaphragms
2
Check Ball Material
Hytrel
Number of O-Rings
5
Number of Check Balls
4
Number of Seals
5
Compatible with Manufacturer Model No.
66625, 66627
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Mfr. Model No.
66625, 66627
For Use with Mfr Model Number
66625, 66627
Compatible Pump Manufacturer Part Number
66625, 66627
Compatible Mfr. Model Number
66625, 66627

Description

Fluid Kit, Check Ball Material Hytrel, Compatible with Manufacturer Model Number 66625, 66627, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Maintenance Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.