
Fluid Repair Kit, PTFE
Mfr # 637493-TT
Zoro # G4151528
product price: $880.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Section Description
Fluid
Compliance
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
637493-TT
Zoro #
G4151528
UPC #
-
Country of Origin
United States
Details
Item
Fluid Repair Kit
For Use With Mfr. Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Section Description
Fluid
Compliance
N
Type
PTFE
Diaphragm Material
PTFE
Product Type
Fluid Section Maintenance Kit
Compatible with Manufacturer Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible with Brand
ARO
Compatible Manufacturer Part Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible Manufacturer Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible with Manufacturer Model No.
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible with Mfr. Model No.
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible with Series
Compact; Expert
Check Ball Material
PTFE
Compatible with Series Family
Compact; Expert
Compatible Connection Media Type
Air
For Use with Mfr Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Pump Manufacturer Part Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Compatible Mfr. Model Number
SD10R-CSS-STT-B00, SD10S-CSS-STT-A
Description
Fluid Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 49AV30, 49AV32, Compatible with Manufacturer Model Number SD10R-CSS-STT-B00, SD10S-CSS-STT-A, Diaphragm Material PTFE, Product Type Fluid Section Maintenance Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat, Compatible Connection Media Type Air, Compatible with Series Compact; Expert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.