Zoro Homepage

Fluid Repair Kit, PTFE

  • Mfr # 637494-TT

  • Zoro # G4151491


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Compliance
N
Type
PTFE
Includes
All Fluid Section Replacement Parts Except the Ball Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637494-TT
Zoro #
G4151491
UPC #
-
Country of Origin
United States

Details

Item
Fluid Repair Kit
For Use With Mfr. Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Fits Brand
Ingersoll Rand / ARO
Compliance
N
Type
PTFE
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Section Description
Fluid
Diaphragm Material
PTFE
Product Type
Service Repair Kit
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible Manufacturer Part Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible Manufacturer Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible with Manufacturer Model No.
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible with Mfr. Model No.
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Check Ball Material
PTFE
Compatible Connection Media Type
Air
Compatible with Series
SD
Compatible with Series Family
SD Series
For Use with Mfr Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Pump Manufacturer Part Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A
Compatible Mfr. Model Number
SD20R-CSS-STT-A, SD20S-CSS-STT-A

Description

Fluid Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 49AV34, 49AV36, Compatible with Manufacturer Model Number SD20R-CSS-STT-A, SD20S-CSS-STT-A, Diaphragm Material PTFE, Product Type Service Repair Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes All Fluid Section Replacement Parts Except the Ball Seat, Compatible Connection Media Type Air, Compatible with Series SD, Compatible with Series Family SD Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.