Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Repair Kit, Santoprene

  • Mfr # 637493-MM

  • Zoro # G4151537


product price: $265.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Fits Brand
Ingersoll Rand / ARO
Section Description
Fluid
Compliance
N
Includes
All Fluid Section Replacement Parts Except the Ball Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637493-MM
Zoro #
G4151537
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Service Kit
For Use With Mfr. Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Fits Brand
Ingersoll Rand / ARO
Section Description
Fluid
Compliance
N
Includes
All Fluid Section Replacement Parts Except the Ball Seat
Type
Santoprene
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Number of O-Rings
12
Number of Diaphragms
2
Compatible with Brand
Ingersoll Rand / ARO
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Compatible with Series
EXP FDA
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
212 Degrees F
Media Intake Pressure (Maximum)
120 psi
Number of Seals
12
Number of Check Balls
4
Compatible Manufacturer Part Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Compatible Manufacturer Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Compatible with Manufacturer Model No.
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Compatible with Mfr. Model No.
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
For Use with Mfr Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Compatible Pump Manufacturer Part Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A
Compatible Mfr. Model Number
SD10R-CSS-SMM-A, SD10S-CSS-SMM-A

Description

Fluid End Service Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 49AV29, 49AV31, Compatible with Manufacturer Model Number SD10R-CSS-SMM-A, SD10S-CSS-SMM-A, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.