Zoro Homepage

Fluid End Repair Kit, Stainless Steel

  • Mfr # 637427-SA

  • Zoro # G2830609


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ball
Diaphragm Material
Santoprene
Compatible with Series Family
PD07P
Compatible Connection Media Type
Fluid
Compatible with Series
PD07P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637427-SA
Zoro #
G2830609
UPC #
-
Country of Origin
United States

Details

Item
Fluid End Repair Kit
Valve Type
Ball
Diaphragm Material
Santoprene
Compatible with Series Family
PD07P
Compatible Connection Media Type
Fluid
Compatible with Series
PD07P
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Check Ball Material
Stainless Steel
Number of Diaphragms
2
Number of O-Rings
6
Number of Seals
8
Compatible with Mfr. Model No.
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Number of Check Balls
4
Compatible Manufacturer Model Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Compatible with Manufacturer Model No.
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Compatible Pump Manufacturer Part Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
For Use with Mfr Model Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Compatible Manufacturer Part Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B
Compatible Mfr. Model Number
PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B

Description

Fluid End Repair Kit, Check Ball Material Stainless Steel, Compatible with Grainger Part Number 342KV7, 342KW5, 342KW7, 342KX7, Compatible with Manufacturer Model Number PD05P-AES-SSA-B, PD05P-APS-SSA-B, PD05P-ARS-PSA-B, PD05P-ARS-SSA-B, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Compatible with Brand ARO, Compatible Connection Media Type Fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.