Fluid Side Washer, Aluminum
Mfr # 94802
Zoro # G7351005
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use With Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Type
Aluminum
Product Type
Fluid Side Washer
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94802
Zoro #
G7351005
UPC #
-
Country of Origin
United States
Details
Item
Fluid Side Washer
For Use With
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use With Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Type
Aluminum
Product Type
Fluid Side Washer
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Manufacturer Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Manufacturer Model No.
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible with Mfr. Model No.
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use with Mfr Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Pump Manufacturer Part Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Compatible Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Description
Fluid Side Washer, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible with Grainger Part Number 6CCN7, 6CCP6, 6CCP8, 6CCR1, 6CCR2, 6CCR4, 6CCR5, Compatible with Manufacturer Model Number PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G, Dampener Type Not Applicable, Diaphragm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.