Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL Piggyback, 1/2", NPT, 172 scfm

  • Mfr # P39344-604

  • Zoro # G4428892


product price: $224.51
/ea
Free Shipping & Returns

Key Features

Overall Height
10 13/16 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
2 3/4 in
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39344-604
Zoro #
G4428892
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
10 13/16 in
Overall Width
2 3/4 in
Overall Depth
3 1/8 in
Air Outlet Size
1/2 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/2 in

Details

Item
FRL Piggyback
Drain Type
Automatic
Filter Rating
5 micron
Standards
ATEX, IRITS-1215-197
Filter Bowl Guard Material
Nylon
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Pressure Drop
33 psi
For Fluid Type
Compressed Air
System Location
Air Line
Minimum Operating Pressure
0 psig
Pressure Gauge Port Type
NPT
For Substance Type
Air
Regulator Type
Relieving
Seal Material
Nitrile
Filter Bowl Material
Polycarbonate
Filter Bowl Guard Included
Yes
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
140 psig
Drain Included
Yes
Filter Bowl Capacity
2.3 oz
Pressure Gauge Included
Yes
Air Outlet Type
NPT
Series
Series 2000
Adjustment Location
Top
Maximum Flow Rate
172 scfm
Maximum Operating Temperature
125 Degrees F
Modular Connection
Modular Connection
Maximum Regulated Pressure
150 psi
Adjustment Mechanism Material
Acetal
Body Material
Aluminum
Filter Type
Coalescing

Description

FRL Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.