Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LP3002-1

  • Zoro # G4571078


product price:  $1,307.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Fluid Temp.
180 Degrees F
Housing Material - Pumps
Carbon Steel
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Includes
2 in Bung Adapter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP3002-1
Zoro #
G4571078
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
4 ft
Hose Outside Dia.
27/32 in
Air Inlet Size
1/4 in
Hose Inside Dia.
3/8 in
For Container Size
16 gal

Details

Item
Grease Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Max. Fluid Temp.
180 Degrees F
Housing Material - Pumps
Carbon Steel
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Includes
2 in Bung Adapter
Motor Enclosure
Air
Max. Viscosity
250,000 cps
Max. Air Pressure
150 psi
Power Source
Air
Pump Connection OD
1 1/2 in
For Container Type
Drum
Max. Flow Rate
4 lb/min
Discharge Tube Outlet OD
3/8 in
Discharge Connection Type
FNPT
Max. Outlet Pressure
7,500 psi
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Ratio
50:1
Hose Cover Material
Neoprene
Includes Nozzle
No
Discharge Tube Outlet ID
1/4 in
Pump Connection Type
Immersed
Noise Level
85 dB
Includes Discharge Hose
Yes
Air Consumption
25 cfm
Hose Tube Material
Neoprene
Diesel Exhaust Fluid Compatible
No
Metered
Yes
Suction Tube OD
3/4 in
Min. Air Pressure
0 psi
Pump Connection ID
1 1/4 in

Description

Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 25 cfm, Hose Length 4 ft, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.