Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LM2350E-31-B

  • Zoro # G4570685


product price:  $1,146.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Motor Enclosure
Air
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Includes
2 in Bung Adapter
Max. Fluid Temp.
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LM2350E-31-B
Zoro #
G4570685
UPC #
-
Country of Origin
India

Dimensions

Hose Length
10 ft
Hose Outside Dia.
11/16 in
Hose Inside Dia.
1/4 in
Air Inlet Size
1/4 in
For Container Size
16 gal

Details

Item
Grease Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Motor Enclosure
Air
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Includes
2 in Bung Adapter
Max. Fluid Temp.
180 Degrees F
Max. Viscosity
250,000 cps
Housing Material - Pumps
Carbon Steel
Min. Air Pressure
0 psi
Hose Tube Material
Neoprene
Discharge Tube Outlet ID
3/8 in
Power Source
Air
Includes Nozzle
No
Metered
No
Diesel Exhaust Fluid Compatible
No
Discharge Connection Type
FNPT
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Suction Tube OD
3/4 in
Air Consumption
25 cfm
Max. Flow Rate
4 lb/min
Hose Cover Material
Neoprene
Max. Outlet Pressure
7,500 psi
Includes Discharge Hose
No
Max. Air Pressure
150 psi
Noise Level
85 dB
Discharge Tube Outlet OD
3/8 in
Ratio
50:1
Pump Connection OD
1 3/4 in
For Container Type
Drum
Pump Connection ID
1 1/4 in
Pump Connection Type
Immersed

Description

Grease Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 25 cfm, Hose Length 10 ft, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.