Inlet Manifold, 1/2 in., NPT
Mfr # 95734-2
Zoro # G2037668
product price: $164.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Fits Brand
ARO
Material
Acetal
Product Type
Inlet Manifold
Compatible with Pump Type
Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95734-2
Zoro #
G2037668
UPC #
-
Country of Origin
United States
Dimensions
Media Intake Connection Size
1/2 in
Details
Item
Inlet Manifold
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Fits Brand
ARO
Material
Acetal
Product Type
Inlet Manifold
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Compact-Series
Media Intake Connection Type
NPT
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible with Manufacturer Model No.
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible with Mfr. Model No.
PD05P-AES-DAA-B, PD05P-AES-DTT-B
For Use with Mfr Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible Pump Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Compatible Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B
Description
Inlet Manifold, Compatible with Grainger Part Number 342FG6, 342FG7, 342FG8, 342KX7, 342KX8, 342KX9, 342KY0, 5XA68, 5XA69, Compatible with Manufacturer Model Number PD05P-AES-DAA-B, PD05P-AES-DTT-B, Material Acetal, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Product Type Inlet Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.