Zoro Homepage

Inlet Manifold, Acetal, 3/8 in., NPT

  • Mfr # 96468-8

  • Zoro # G2037001


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD03P-AES-DCC, PD03P-AES-DTT
Fits Brand
ARO
Material
Acetal
Product Type
Inlet Manifold
Compatible with Manufacturer Model Number
PD03P-AES-DCC, PD03P-AES-DTT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96468-8
Zoro #
G2037001
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/8 in

Details

Item
Inlet Manifold
For Use With Mfr. Model Number
PD03P-AES-DCC, PD03P-AES-DTT
Fits Brand
ARO
Material
Acetal
Product Type
Inlet Manifold
Compatible with Manufacturer Model Number
PD03P-AES-DCC, PD03P-AES-DTT
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Compact-Series
Compatible with Brand
ARO
Media Intake Connection Type
NPT
Compatible Manufacturer Part Number
PD03P-AES-DCC, PD03P-AES-DTT
Compatible Manufacturer Model Number
PD03P-AES-DCC, PD03P-AES-DTT
Compatible with Manufacturer Model No.
PD03P-AES-DCC, PD03P-AES-DTT
Compatible with Mfr. Model No.
PD03P-AES-DCC, PD03P-AES-DTT
For Use with Mfr Model Number
PD03P-AES-DCC, PD03P-AES-DTT
Compatible Pump Manufacturer Part Number
PD03P-AES-DCC, PD03P-AES-DTT
Compatible Mfr. Model Number
PD03P-AES-DCC, PD03P-AES-DTT

Description

Inlet Manifold, Compatible with Grainger Part Number 2CAU3, 2CAU5, Compatible with Manufacturer Model Number PD03P-AES-DCC, PD03P-AES-DTT, Material Acetal, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Product Type Inlet Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.