Inlet Manifold, Polyvinylidene, 1/2 in.
Mfr # 95734-3
Zoro # G2037659
product price: $269.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Fits Brand
ARO
Material
PVDF
Product Type
Inlet Manifold
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95734-3
Zoro #
G2037659
UPC #
-
Country of Origin
United States
Dimensions
Media Intake Connection Size
1/2 in
Details
Item
Inlet Manifold
For Use With Mfr. Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Fits Brand
ARO
Material
PVDF
Product Type
Inlet Manifold
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Media Intake Connection Type
NPT
Compatible with Series
Compact-Series
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Compatible Manufacturer Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Compatible with Manufacturer Model No.
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Compatible with Mfr. Model No.
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
For Use with Mfr Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Compatible Pump Manufacturer Part Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Compatible Mfr. Model Number
PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
Description
Inlet Manifold, Compatible with Grainger Part Number 2CAP7, 5XA64, Compatible with Manufacturer Model Number PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, Material PVDF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Product Type Inlet Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.