Zoro Homepage

Limit Valve, 3.4 cfm, 150 psi

  • Mfr # 103-2-A

  • Zoro # G310769199


product price: $59.39
/ea

Key Features

Overall Length
1 3/16 in
Overall Height
2 3/8 in
Overall Width
1 3/16 in
Max. CFM - Valves
3.4 scfm
Characteristics
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-2-A
Zoro #
G310769199
UPC #
00663023105451
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Overall Height
2 3/8 in
Overall Width
1 3/16 in
Width (In.)
63/100 in
Length (In.)
1 1/5 in
Valve Port Size
5/32 in
Height (In.)
1 4/5 in

Details

Item
Limit Valve
Max. CFM - Valves
3.4 scfm
Characteristics
Corrosion Resistant
Features
Ball Poppet Valve Provides Fast Response, Both Ports are on One Side for Ease of Plumbing and Maintenance, Slotted Mounting Holes
Material
Glass Reinforced Polyester
Min. Pressure (PSI)
0 psig
Max. Temp. Range (F)
180 Degrees F
Body
Glass Reinforced Polyester
Valve Actuator / Return
Roller Lever
Valve Max. Pressure Rating
150 psig
Operating Temperature - Minimum
-10 Degrees F
Valve Function
Normally Non-Passing
Flow Rate - Maximum
3.4 cfm
Valve Pressure Rating - Maximum
150 psi
Operating Temperature - Maximum
180 Degrees F
Valve Pressure Rating - Minimum
0 psi
Valve Port Type
Push-On
Product Type
Limit Valve
Coefficient of Volume (Cv)
0.09

Description

Limit Valve, Valve Port Size 5/32 in, Max. CFM - Valves 3.4 scfm, Valve Actuator / Return Roller Lever, Valve Max. Pressure Rating 150 psig, Min. Pressure (PSI) 0 psig, Max. Temp. Range (F) 180 Degrees F, Length (In.) 1 1/5 in, Height (In.) 1 4/5 in, Width (In.) 63/100 in, Glass Reinforced Polyester Body, Corrosion Resistant, Pneumatic Limit Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.