Zoro Homepage

Manifold, 10 Station

  • Mfr # M34M04-10

  • Zoro # G1757384


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/16 in
Overall Width
4 7/8 in
Overall Height
1 3/8 in
For Use With
Maxair 1/2 in Solenoid & Pilot Series
Length (In.)
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34M04-10
Zoro #
G1757384
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 3/16 in
Overall Width
4 7/8 in
Overall Height
1 3/8 in
Length (In.)
15 1/8 in
Valve Port Size
1/2 in
Height (In.)
1 3/8 in
Width (In.)
4 7/8 in
Exhaust Port Connection Size
1/2 in
Valve Port Connection Size
1/2 in

Details

Item
Manifold Kit
For Use With
Maxair 1/2 in Solenoid & Pilot Series
NPT Port (In.)
1/2
Number of Stations
10
Number of Valve Stations
10
Series
M34M04
Includes
Manifold, Seals, Valve Attaching Hardware
Compatible Brand
ARO
Product Type
Manifold Kit
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
4.32
Includes Mounting Hardware
Hardware Included
Number of Valve Ports
10
Operating Pressure - Minimum
45 psi
Operating Pressure - Maximum
140 psi
Valve Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
15 Degrees F
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Type
NPT
Port Location
Side
Compatible Series
MaxAir
Operating Temperature - Maximum
122 Degrees F
Body Style
Side-Ported

Description

Manifold Kit, For Use With Maxair 1/2 in Solenoid & Pilot Series, Number of Valve Stations 10, Valve Port Size 1/2 in, Solenoid Valve Manifold, M34M04 Series, Length (In.) 15 1/8 in, Width (In.) 4 7/8 in, Height (In.) 1 3/8 in, Includes Manifold, Seals, Valve Attaching Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.