Zoro Homepage

Manifold, 10 Stations

  • Mfr # 118605-10

  • Zoro # G3317571


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 9/16 in
Overall Width
4 in
Overall Height
2 in
Cv
1.2
Valve Port Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118605-10
Zoro #
G3317571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 9/16 in
Overall Width
4 in
Overall Height
2 in
Valve Port Size
1/4 in
Length (In.)
11 5/8 in
Width (In.)
4 in
Height (In.)
2 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
3/8 in

Details

Item
Manifold
Cv
1.2
NPT Port (In.)
1/4
For Use With
Alpha Manifold Style
Number of Valve Stations
10
Includes
Manifold, Plugs, Seals
Product Type
Manifold
Valve Port Connection Type
NPT
Compatible Brand
ARO
Body Style
Side-Ported
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Port Location
Side
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
1.2
Operating Pressure - Maximum
150 psi
Valve Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Number of Valve Ports
10
Operating Temperature - Maximum
180 Degrees F
Compatible Series
Alpha
Includes Exhaust Port
Exhaust Port Included

Description

Manifold, For Use With Alpha Manifold Style, Number of Valve Stations 10, Valve Port Size 1/4 in, Cv 1.2, Solenoid Valve Manifold, Length (In.) 11 5/8 in, Width (In.) 4 in, Height (In.) 2 in, Includes Manifold, Plugs, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.