Manifold, 2 in., Aluminum, NPT
Mfr # 92855
Zoro # G2039147
product price: $807.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
650719-C
Fits Brand
ARO
Product Type
Manifold, 2 in., Aluminum, NPT
Compatible with Manufacturer Model Number
650719-C
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92855
Zoro #
G2039147
UPC #
-
Country of Origin
United States
Details
Item
Manifold, 2 in., Aluminum, NPT
For Use With Mfr. Model Number
650719-C
Fits Brand
ARO
Product Type
Manifold, 2 in., Aluminum, NPT
Compatible with Manufacturer Model Number
650719-C
Compatible with Brand
ARO
Compatible Manufacturer Part Number
650719-C
Compatible Manufacturer Model Number
650719-C
Compatible with Manufacturer Model No.
650719-C
Compatible with Mfr. Model No.
650719-C
For Use with Mfr Model Number
650719-C
Compatible Pump Manufacturer Part Number
650719-C
Compatible Mfr. Model Number
650719-C
Description
Manifold, 2 in., Aluminum, NPT, Compatible with Grainger Part Number 2CAV4, Compatible with Manufacturer Model Number 650719-C, Product Type Manifold, 2 in., Aluminum, NPT, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.