Zoro Homepage

Manifold, 2 Station

  • Mfr # M26M02-02

  • Zoro # G2822093


product price: $58.99
/ea

Key Features

Overall Length
3 3/16 in
Overall Width
2 3/8 in
Overall Height
1 in
For Use With
Maxair 1/4 in Solenoid & Pilot Series
NPT Port (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26M02-02
Zoro #
G2822093
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 3/16 in
Overall Width
2 3/8 in
Overall Height
1 in
Valve Port Size
1/4 in
Width (In.)
2 3/8 in
Length (In.)
3 1/12 in
Height (In.)
1 1/64 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Manifold Kit
For Use With
Maxair 1/4 in Solenoid & Pilot Series
NPT Port (In.)
1/4
Number of Valve Stations
2
Series
M26M02
Number of Stations
2
Includes
Manifold, Seals, Valve Attaching Hardware
Product Type
Manifold Kit
Number of Valve Ports
2
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
15 Degrees F
Valve Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Body Style
Side-Ported
Compatible Brand
ARO
Operating Pressure - Minimum
45 psi
Port Location
Side
Coefficient of Volume (Cv)
0.7
Valve Port Connection Gender
Female
Operating Temperature - Maximum
122 Degrees F
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
140 psi
Includes Mounting Hardware
Hardware Included
Compatible Series
MaxAir

Description

Manifold Kit, For Use With Maxair 1/4 in Solenoid & Pilot Series, Number of Valve Stations 2, Valve Port Size 1/4 in, Solenoid Valve Manifold, M26M02 Series, Length (In.) 3 1/12 in, Width (In.) 2 3/8 in, Height (In.) 1 1/64 in, Includes Manifold, Seals, Valve Attaching Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.