Zoro Homepage

Manifold, 2 Stations

  • Mfr # 118605-2

  • Zoro # G0910603


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 9/16 in
Overall Width
4 in
Overall Height
2 in
Valve Port Size
1/4 in
Cv
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118605-2
Zoro #
G0910603
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Overall Width
4 in
Overall Height
2 in
Valve Port Size
1/4 in
Width (In.)
4 in
Height (In.)
2 in
Length (In.)
3 5/8 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
3/8 in

Details

Item
Manifold
Cv
1.2
Number of Valve Stations
2
For Use With
Alpha Manifold Style
NPT Port (In.)
1/4 Inlet, 3/8 Cylinder
Includes
Manifold, Plugs, Seals
Valve Port Connection Gender
Female
Compatible Brand
ARO
Product Type
Manifold
Operating Temperature - Minimum
0 Degrees F
Exhaust Port Connection Type
NPT
Body Style
Side-Ported
Exhaust Port Connection Gender
Female
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Coefficient of Volume (Cv)
1.2
Compatible Series
Alpha
Port Location
Side
Operating Temperature - Maximum
180 Degrees F
Number of Valve Ports
2
Operating Pressure - Maximum
150 psi
Includes Exhaust Port
Exhaust Port Included
Valve Port Connection Type
NPT

Description

Manifold, For Use With Alpha Manifold Style, Number of Valve Stations 2, Valve Port Size 1/4 in, Cv 1.2, Solenoid Valve Manifold, Length (In.) 3 5/8 in, Width (In.) 4 in, Height (In.) 2 in, Includes Manifold, Plugs, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.