Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, 8 Station

  • Mfr # SMH81N-08

  • Zoro # G0964433


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/16 in
Overall Width
2 3/8 in
Overall Height
1 1/4 in
Number of Stations
8
Number of Valve Stations
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMH81N-08
Zoro #
G0964433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/16 in
Overall Width
2 3/8 in
Overall Height
1 1/4 in
Valve Port Size
1/8 in
Length (In.)
7 1/20 in
Width (In.)
2 7/25 in
Height (In.)
1 1/4 in
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manifold
Number of Stations
8
Number of Valve Stations
8
NPT Port (In.)
1/8
For Use With
Sierra 18mm Valves
Body Style
Side-Ported
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
0 Degrees F
Valve Port Connection Type
NPT
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Valve Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Product Type
Manifold
Compatible Series
Sierra 18
Number of Valve Ports
8
Coefficient of Volume (Cv)
0.7
Port Location
Side
Compatible Brand
ARO
Operating Pressure - Minimum
22 psi
Operating Pressure - Maximum
115 psi

Description

Manifold, For Use With Sierra 18mm Valves, Number of Valve Stations 8, Valve Port Size 1/8 in, Solenoid Valve Manifold, Length (In.) 7 1/20 in, Width (In.) 2 7/25 in, Height (In.) 1 1/4 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.