Zoro Homepage

Manifold Top

  • Mfr # 95973-1

  • Zoro # G2037360


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Fits Brand
ARO
Material
Polypropylene
Product Type
Discharge Manifold
Compatible with Series
Expert-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95973-1
Zoro #
G2037360
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 1/2 in

Details

Item
Manifold Top
For Use With Mfr. Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Fits Brand
ARO
Material
Polypropylene
Product Type
Discharge Manifold
Compatible with Series
Expert-Series
Compatible with Pump Type
Diaphragm Pump
Compatible with Manufacturer Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible with Brand
ARO
Compatible Manufacturer Part Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible Manufacturer Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible with Manufacturer Model No.
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible with Mfr. Model No.
PD15P-FPS-PAA, PD15P-FPS-PTT
For Use with Mfr Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible Pump Manufacturer Part Number
PD15P-FPS-PAA, PD15P-FPS-PTT
Compatible Mfr. Model Number
PD15P-FPS-PAA, PD15P-FPS-PTT

Description

Manifold Top, Compatible with Grainger Part Number 6CCP0, 6CCP1, Compatible with Manufacturer Model Number PD15P-FPS-PAA, PD15P-FPS-PTT, Material Polypropylene, Media Discharge Connection Size 1 1/2 in, Media Intake Connection Type Not Applicable, Product Type Discharge Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.