Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 1/8in NPT

  • Mfr # 5030-10

  • Zoro # G3249312


product price: $144.31
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Manual
Coefficient of Volume
0.4
Series
50
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030-10
Zoro #
G3249312
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 13/16 in
Overall Length
3 1/2 in
Overall Width
1 1/2 in
Pipe Size
1/8"
Valve Port Size
1/8 in
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Manual
Coefficient of Volume
0.4
Series
50
Number of Ways
Three-Way
Number of Positions
Two-Position
CFM
16
Valve Temp. Range
-10 Degrees to 180 Degrees F
Max. Pressure
150 psi
Valve Actuator / Return
Lever / Manual
Valve Max. Pressure Rating
150 psi
Air Valve Type
3-Way, 2-Position
Max. CFM - Valves
16 cfm
Temp. Range
-10 Degrees to 180 Degrees F
Valve Ways and Positions
3-Way/2-Position
Connection
NPT
Normally Open / Normally Closed
Normally Closed
Body Material
Aluminum
Seal Material
Buna-N
Product Type
Manual Air Control Valve
Body Style
Side-Ported
Spool Material
Steel
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
0.43
Operating Pressure - Maximum
150 psi
Valve Port Connection Gender
Female
Lubrication
Lubrication Required
Fail Position
Open/Closed
Actuator Color
Black
Valve Type
Spool
Valve Port Connection Type
NPT
For Media
Air
Return Action
Manual Return
Number of Ports
3
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Not Vacuum Operable
Operating Pressure - Minimum
20 psi
Flow Rate - Maximum
16 scfm
Actuator Type
Lever
Valve Action
Normally Closed
Exhaust Port Connection Type
Threaded

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Body Material Aluminum, Overall Length 3 1/2 in, Overall Height 3 13/16 in, Overall Width 1 1/2 in, Series 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.