Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 1/8in NPT

  • Mfr # M251HS

  • Zoro # G2856716


product price: $53.49
/ea

Key Features

Actuator/Return
Button/Spring
Coefficient of Volume
0.2
Series
MaxAir
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M251HS
Zoro #
G2856716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Length
1 1/4 in
Overall Width
5/8 in
Valve Port Size
1/8 in
Pipe Size
1/8"
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Button/Spring
Coefficient of Volume
0.2
Series
MaxAir
Number of Ways
Three-Way
Number of Positions
Two-Position
Air Valve Type
3-Way, 2-Position
Max. Pressure
150 psi
Normally Open / Normally Closed
Normally Closed
Max. CFM - Valves
7 cfm
Temp. Range
32 Degrees to 160 Degrees F
Body Material
Aluminum
Valve Actuator / Return
Button / Spring
Valve Max. Pressure Rating
150 psi
CFM
7
Connection
NPT
Valve Ways and Positions
3-Way/2-Position
Valve Temp. Range
32 Degrees to 160 Degrees F
Fail Position
Open/Closed
Actuation Force @ 125 psi
4 lb
Valve Port Connection Type
NPT
For Media
Compressed Air
Coefficient of Volume (Cv)
0.2
Valve Port Connection Gender
Female
Body Style
Panel-Mounted
Number of Ports
3
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
7 scfm
Valve Action
Normally Open/Normally Closed
Operating Pressure - Minimum
0 psi
Exhaust Port Connection Type
Threaded
Return Action
Spring Return
Actuator Type
Button
Product Type
Manual Air Control Valve
Actuator Color
Gray
Valve Type
Spool
Force @ 50 psi
4 lb
Exhaust Port Connection Gender
Female

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 7 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 1/4 in, Overall Height 1 3/4 in, Overall Width 5/8 in, Series MaxAir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.