Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 5/32 in

  • Mfr # 203-2-C

  • Zoro # G1972205


product price: $57.99
/ea

Key Features

Actuator/Return
Long Roller Lever/Spring
Coefficient of Volume
0.1
Series
200
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-2-C
Zoro #
G1972205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Length
1 3/4 in
Overall Width
11/16 in
Pipe Size
5/32"
Valve Port Size
5/32 in
Exhaust Port Connection Size
5/32 in
Valve Port Connection Size
5/32 in

Details

Item
Manual Air Control Valve
Actuator/Return
Long Roller Lever/Spring
Coefficient of Volume
0.1
Series
200
Number of Ways
Three-Way
Number of Positions
Two-Position
Valve Max. Pressure Rating
150 psi
Max. Pressure
150 psi
Valve Actuator / Return
Long Roller Lever / Spring
Max. CFM - Valves
4 cfm
Valve Ways and Positions
3-Way/2-Position
Body Material
Die Cast Zinc
Valve Temp. Range
32 Degrees to 160 Degrees F
CFM
4
Normally Open / Normally Closed
Normally Closed
Temp. Range
32 Degrees to 160 Degrees F
Connection
Tube
Air Valve Type
3-Way, 2-Position
Application
Air Cylinders, Gates, Slides
Operating Temperature - Minimum
32 Degrees F
Exhaust Port Connection Type
Threaded
Flow Rate - Maximum
4 scfm
Return Action
Spring Return
Vacuum Rating
Not Vacuum Operable
Valve Type
Spool
Fail Position
Open/Closed
For Media
Air
Actuation Force @ 125 psi
1.31 lb
Operating Temperature - Maximum
160 Degrees F
Body Style
Inline
Number of Ports
3
Force @ 50 psi
21 oz
Exhaust Port Connection Gender
Female
Valve Port Connection Gender
Female
Actuator Type
Roller
Product Type
Manual Air Control Valve
Operating Pressure - Minimum
30 psi
Operating Pressure - Maximum
150 psi
Actuator Color
Black
Valve Action
Normally Open/Normally Closed
Valve Port Connection Type
Push-On
Coefficient of Volume (Cv)
0.104

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Long Roller Lever / Spring, Max. CFM - Valves 4 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Center Position Not Applicable, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.1, Body Material Die Cast Zinc, Overall Length 1 3/4 in, Overall Height 1 5/8 in, Overall Width 11/16 in, Series 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.