Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212HS
Zoro # G3194651
product price: $174.40
/ea
Free Shipping & Returns
Key Features
Actuator/Return
Button/Spring
Coefficient of Volume
0.7
Series
E
Number of Ways
Four-Way
Number of Positions
Two-Position
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E212HS
Zoro #
G3194651
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Overall Length
6 1/2 in
Overall Width
1 3/4 in
Pipe Size
1/4"
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 6 1/2 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.