Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 4-Way, 3/8in NPT

  • Mfr # K313LS

  • Zoro # G3286236


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Spring
Center Position
Closed
Coefficient of Volume
2.3
Series
K
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K313LS
Zoro #
G3286236
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Overall Length
6 7/16 in
Overall Width
3 1/2 in
Valve Port Size
3/8 in
Pipe Size
3/8"
Exhaust Port Connection Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Spring
Center Position
Closed
Coefficient of Volume
2.3
Series
K
Number of Ways
Four-Way
Number of Positions
Three-Position
Max. Pressure
150 psi
Air Valve Type
4-Way, 3-Position
Valve Actuator / Return
Lever / Spring
Valve Temp. Range
-10 Degrees to 180 Degrees F
Valve Ways and Positions
4-Way/3-Position
Temp. Range
-10 Degrees to 180 Degrees F
CFM
83
Valve Max. Pressure Rating
150 psi
Connection
NPT
Max. CFM - Valves
83 cfm
Seal Material
Buna-N
Body Material
Aluminum
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Valve Port Connection Type
NPT
Lubrication
Lubrication Required
Product Type
Manual Air Control Valve
Return Action
Spring Return
For Media
Air
Body Style
Side-Ported
Operating Temperature - Minimum
-10 Degrees F
Fail Position
Open
Actuator Color
Gray
Valve Type
Spool
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Type
Threaded
Vacuum Rating
Not Vacuum Operable
Operating Pressure - Minimum
0 psi
Flow Rate - Maximum
83 scfm
Coefficient of Volume (Cv)
2.3
Number of Ports
5
Valve Port Connection Gender
Female
Valve Action
Normally Closed
Actuator Type
Lever

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Closed, Coefficient of Volume 2.3, Body Material Aluminum, Overall Length 6 7/16 in, Overall Height 6 7/8 in, Overall Width 3 1/2 in, Series K, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.