Zoro Homepage

Manual Air Control Valve, Button, Black

  • Mfr # 5031-02

  • Zoro # G4138618


product price: $141.62
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
2 in
Overall Height
1 3/4 in
Connection
NPT
Max. CFM - Valves
16 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031-02
Zoro #
G4138618
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
1 3/4 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Body Material
Aluminum
Connection
NPT
Max. CFM - Valves
16 scfm
Number of Ports
3
Valve Type
Spool
Body Style
Panel-Mounted
Valve Actuator / Return
Palm Button / Spring
Seal Material
Buna-N
Valve Temp. Range
-10 Degrees to 180 Degrees F
Valve Max. Pressure Rating
150 psi
Valve Ways and Positions
3-Way
Series
50
Coefficient of Volume (Cv)
0.43
Operating Pressure - Maximum
150 psi
Return Action
Spring Return
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Not Vacuum Operable
Operating Pressure - Minimum
20 psi
For Media
Air
Exhaust Port Connection Gender
Female
Product Type
Manual Air Control Valve
Number of Ways
Three-Way
Valve Port Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Number of Positions
Two-Position
Fail Position
Closed
Lubrication
Lubrication Required
Actuator Type
Button
Valve Action
Normally Closed
Flow Rate - Maximum
16 scfm
Spool Material
Steel
Valve Port Connection Gender
Female
Exhaust Port Connection Type
Threaded
Actuator Color
Black

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Palm Button / Spring, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Body Material Aluminum, Overall Length 2 in, Overall Height 1 3/4 in, Series 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.